Motion
644-40645-3
Grease Pump - Electric Pump, 4 cm³/min Flow Rate, 16 lb Compatible Container Size
MI ITEM #03007771
MFR #644-40645-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Electric Pump, 4 cm³/min Flow Rate, 16 lb Compatible Container Size
MI ITEM #03007771
MFR #644-40645-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
644-40645-3 P203-8XLBO-1K7-24-2A1.10

Specifications

  • Lubrication Type
    Grease
  • Pump Type
    Electric Pump
  • Compatible Container Size
    16 lb
  • Flow Rate
    14.13 cfm
  • Outlet Thread Connection
    1/4 BSPP (Female) in
  • Maximum Operating Pressure
    5076 psi
  • Min Operating Temperature
    -13 °F
  • Max Operating Temperature
    +167 °F
  • Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text