Motion
442310
442310 Engineering Chain - Rooftop Transfer Chain Series, 78 / 2.609 in Pitch, Riveted, Malleable Iron Material
Mi Item #03007778
MFR #442310
Price$33.99/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
442310 Engineering Chain - Rooftop Transfer Chain Series, 78 / 2.609 in Pitch, Riveted, Malleable Iron Material
Mi Item #03007778
MFR #442310

Mfr description
H78B ROOFTOP CHAIN, RIVETED
  • Price per ft
  • Shipped in approximate 10 ft strands
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.99/ft

Specifications

Dimensions

  • Chain Overall Width
    3.2500 in
  • Engineering Chain Size & Pitch
    78 / 2.609 in
  • Inside Width
    1.1250 in
  • Link Plate Thickness
    0.4688 in
  • Outside Plate Height
    1.6875 in
  • Pin Diameter
    0.5000 in
  • Pin Length
    3.0625 in
  • Roller Diameter
    0.8750 in
  • Tensile Strength
    16000 in
  • Weight per Foot
    6.1 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    78 / 2.609 in
  • Finish Coating
    Rust Preventive Coating
  • Link Plate Material
    Malleable Iron
  • Manufacturer Catalog Number
    442310
  • Material
    Malleable Iron
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 700 °F
  • Outside Plate Material
    Malleable Iron
  • Pin Material
    Medium Carbon
  • Product Type
    Engineering Chain
  • Roller Material
    Malleable Iron
  • Series
    Rooftop Transfer Chain
  • Working Load Capacity
    2340 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)