Motion
490050
490050 Engineering Chain - Welded Steel Drag Chain Series, 116 / 8.000 in Pitch, Riveted, Medium Carbon Material
MI ITEM #03007782
MFR #490050
Price$162.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
490050 Engineering Chain - Welded Steel Drag Chain Series, 116 / 8.000 in Pitch, Riveted, Medium Carbon Material
MI ITEM #03007782
MFR #490050

Mfr description
WD116 CHAIN, PLAIN, RIVETED
  • Price per ft
  • Shipped in approximate 10 ft strands
  • Made in the USA
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.26/ft

Specifications

Dimensions

  • Chain Overall Width
    15.5625 in
  • Engineering Chain Size & Pitch
    116 / 8.000 in
  • Inside Width
    12.7500 in
  • Link Plate Thickness
    0.3750 in
  • Outside Plate Height
    1.7500 in
  • Pin Diameter
    0.7500 in
  • Pin Length
    15.3125 in
  • Roller Diameter
    1.7500 in
  • Tensile Strength
    55000 in
  • Weight per Foot
    14.5 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    116 / 8.000 in
  • Finish Coating
    Rust Preventive Coating
  • Link Plate Material
    Medium Carbon
  • Manufacturer Catalog Number
    490050
  • Material
    Medium Carbon
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 700 °F
  • Outside Plate Material
    Medium Carbon
  • Pin Material
    Medium Carbon;Heat Treated
  • Product Type
    Engineering Chain
  • Roller Material
    Low Carbon
  • Series
    Welded Steel Drag Chain
  • Standards Met
    ASME B29.18M
  • Working Load Capacity
    9200 in-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)