Motion
400041
Engineering Chain - Welded Steel Mill Chain Series, 124 / 4.000 in Pitch, Riveted
Mi Item #03007785
MFR #400041
Price$78.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engineering Chain - Welded Steel Mill Chain Series, 124 / 4.000 in Pitch, Riveted
Mi Item #03007785
MFR #400041

Mfr description
WR124 CHAIN, PLAIN, RIVETED
  • Price per Foot
  • Shipped in Approx. 10 ft Strands
  • Full Round Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.66/ft

Specifications

Dimensions

  • Chain Overall Width
    4.3125 in
  • Engineering Chain Size & Pitch
    124 / 4.000 in
  • Inside Plate Height
    0.3750 in
  • Inside Width
    1.5000 in
  • Link Plate Thickness
    1.5000 in
  • Pin Diameter
    0.7500 in
  • Pin Length
    4.0625 in
  • Roller Diameter
    1.2500 in
  • Tensile Strength
    69000 lbs
  • Weight per Foot
    7.5 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    124 / 4.000 in
  • Finish Coating
    Rust Preventive Coating
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 700° F
  • Outside Plate Material
    Medium Carbon
  • Pin Material
    Alloy Steel, Heat Treated
  • Product Type
    Engineering Chain
  • Roller Material
    Medium Carbon
  • Series
    Welded Steel Mill Chain
  • Standards Met
    ASME B29.16M
  • Working Load Capacity
    7200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)