Motion
WHC124
Engineering Chain - WHC124 Series, 124 / 4.0000 in Pitch, Riveted, Medium Carbon, Heat Treated Material
MI ITEM #03007786
MFR #WHC124
List Price$118.12/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engineering Chain - WHC124 Series, 124 / 4.0000 in Pitch, Riveted, Medium Carbon, Heat Treated Material
MI ITEM #03007786
MFR #WHC124

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.12/ft for your price

Overview

Mfr description
WHC124 CHAIN, PLAIN, RIVETED
  • Priced per Foot
  • Shipped in Approx. 10 ft strands
  • Made in the USA
  • Straight Sidebars
  • Made to Order

Specifications

  • Engineering Chain Size & Pitch
    124 / 4.0000 in
  • Number Of Strands Across
    1
  • Chain Construction
    Riveted
  • Material
    Medium Carbon, Heat Treated
  • Series
    WHC124
  • Chain Overall Width
    4.3125 in
  • Inside Width
    1.5000 in
  • Link Plate Height
    1.5000 in
  • Link Plate Thickness
    0.3750 in
  • Pin Diameter
    0.7500 in
  • Pin Length
    4.0625 in
  • Pin Material
    Alloy Steel, Heat Treated
  • Roller Diameter
    1.2500 in
  • Roller Material
    Medium Carbon, Heat Treated
  • Finish Coating
    Rust Preventive Coating
  • Tensile Strength
    69000 lbs
  • Working Load Capacity
    7200 lbs
  • Operating Temperature Range
    0 to 700 °F
  • Standards Met
    ASME B29.16M
  • Weight per Foot
    8.3 lbs
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    124 / 4.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text