Overview
Mfr description
VP3185-203TA-N VALVE, SOL
- Large flow capacity, small exhaust resistance
- Easy conversion to N.C. or N.O.
- Possible to use in vacuum or under low pressure
- Free mounting orientation
Specifications
- Piping TypeBody Ported (Side)
- Number Of SolenoidsSingle
- Solenoid Supply Voltage110 V ac
- Solenoid Supply Frequency50/60 Hz
- Solenoid Electrical EntryConduit Terminal
- Flow Coefficient Cv Flow Factor Kv650 (1 to 2 (IN to OUT)) mm², 670 (2 to 3 (OUT to EXH)) mm²
- Operating Temperature Range32 to 140 °F
- Maximum Operating Pressure145 psi
- Seal MaterialRubber
- Operating MediumAir
- Normal StateNormally Closed, Normally Open
- Port Sizes2 NPT
- Port Size - Exhaust2 BSPT
- Standards MetJIS
- ActuationPiloted Solenoid
- Body MaterialAluminum Alloy
- Overall Height243 mm
- Overall Length110 mm
- Overall Width140 mm
- Response Time≤30 ms
- Solenoid Allowable Voltage Fluct-15 to +10 %
- Solenoid Power Consumption17 @ 60 Hz (Holding) VA, 28 @ 50 Hz (Inrush) VA, 58 @ 60 Hz (Inrush) VA, 73 @ 50 Hz (Inrush) VA
- Valve FunctionPoppet
- Coil SpecificationsStandard
- Pilot TypeInternal Pilot
- PressureStandard (0.7 Mpa)
- SeriesVP300-700
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data