Overview
Mfr description
RB050BL TYPE B CAM & GROOVE CPLR
Specifications
- Body Material316 Stainless Steel
- Coupling Connection TypeCoupler x Male Thread NPT
- Fitting ShapeStraight
- Coupling GenderFemale
- Coupling Size3/4 in x 1/2 in
- End 1 TypeBoss-Lock Female Coupler
- End 1 Size3/4 in
- End 2 TypeMale NPT
- End 2 Size1/2 in
- Seal MaterialNitrile Rubber
- Coupler TypeType B Female Coupler x Male Thread
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data