Motion
D4BL-2DRA
D4BL Guard Lock Safety-Door Switch—Built-In Switch: 2NC (Slow-Action) + 1NC (Slow-Action), Door Lock and Release: Mechanical Lock/24V DC Solenoid Release, Indicator: N/A
Mi Item #03008024
MFR #D4BL-2DRA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D4BL Guard Lock Safety-Door Switch—Built-In Switch: 2NC (Slow-Action) + 1NC (Slow-Action), Door Lock and Release: Mechanical Lock/24V DC Solenoid Release, Indicator: N/A
Mi Item #03008024
MFR #D4BL-2DRA

Mfr description
D4BL-2DRA
  • Auxiliary release key ensures easy maintenance and unlocks the door in the case of a power failure
  • Die-cast aluminum body incorporating a switch box with degree of protection satisfying IP67, UL, and CSA TYPE6P, 13
  • Equipped with a horizontal and vertical conduit outlet
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Product Type
    Safety & Disconnect Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)