Motion
F73G-2M-MB
Main Air Line Filter - 40 micron, 53 scfm, 1/4 NPT Ports, Metal Bowl, Manual Drain, With Sight Glass
Mi Item #03008043
MFR #F73G-2M-MB
Price$147.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Air Line Filter - 40 micron, 53 scfm, 1/4 NPT Ports, Metal Bowl, Manual Drain, With Sight Glass
Mi Item #03008043
MFR #F73G-2M-MB

Mfr description
F73G-2M-MB LUBRICATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.99/each

Specifications

Dimensions

  • Overall Width
    2.68 mm
  • Port Size
    1/4 NPT

Details

  • Bowl Material
    Metal Bowl
  • Bowl Options
    With Sight Glass
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Rating
    40 µm
  • Filter Type
    Main Line Filter
  • Fluid Comp
    Air
  • Max Operating Temperature
    70 °F
  • Maximum Air Flow
    53 scfm
  • Maximum Operating Pressure
    250 psi
  • Micron Rating
    40 micron
  • Port Gender
    Female
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)