Motion
WX821-7.5IN

REXNORD INC
WX821-7.5IN

WX821-7.5IN
Mi Item #03008257
MFR #WX821-7.5IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WX821-7.5IN

WX821-7.5IN
Mi Item #03008257
MFR #WX821-7.5IN

Mfr description
81431771 WX821K7.5
  • WX821 7.5 Inch Wide TableTop® Chain Molded in Green Abrasion Resistant Polyamide Material And Assembled With Stainless Steel Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    7.5000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.19 in
  • Guide Clearance Straight
    5-1/2 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Weight
    0.21 lbs
  • Weight per Foot
    1.7 lb

Details

  • Base Chain Material
    WX
  • Chain Material
    Green Abrasion Resistant Polyamide
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Green Abrasion Resistant Polyamide
  • Flight Material
    WX
  • Manufacturer Upc Number
    793699680539
  • Operating Temperature Range
    -40 to +220 °F
  • Pin Material
    Stainless Steel
  • UPC_NO
    793699680539
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)