Motion
6952MC3P5
Radial/Deep Groove Ball Bearing - Straight Bore, 260 mm ID, 360 mm OD, 46 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #03008281
MFR #6952MC3P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 260 mm ID, 360 mm OD, 46 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #03008281
MFR #6952MC3P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6952M C3 P5 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Outer Ring Width
    46 mm
  • Manufacturer Catalog Number
    6952MC3P5
  • Manufacturer Upc Number
    029176841477
  • UPC_NO
    029176841477
  • Description
    6952M C3 P5 BALL BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6952MC3P5 is a 260 mm bore radial/deep groove ball bearing with a 360 mm OD and 46 mm width, open for standard use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text