Motion
48-62-4010

MILWAUKEE TOOL
48-62-4010

Hammer Chisel Bit - High Speed Steel Material, Hex Shank Shape, 1-1/8 in Shank Dia, 3.0000 in Cutting Width, 20.5000 in OAL
Mi Item #03008357
MFR #48-62-4010
Price$48.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4010

Hammer Chisel Bit - High Speed Steel Material, Hex Shank Shape, 1-1/8 in Shank Dia, 3.0000 in Cutting Width, 20.5000 in OAL
Mi Item #03008357
MFR #48-62-4010

Mfr description
48-62-4010 CHISEL 3"
  • Chisel
  • 1-1/8 in. collared hex shank with notch
  • 3 in. width x 20-1/2 in. overall length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.30/each

Specifications

Dimensions

  • Cutting Width
    3.0000 in
  • Overall Length
    20.5000 in
  • Shank Diameter
    1-1/8 in
  • Tip Size
    3.0000 in, 76.20 mm
  • Weight
    6.48 lbs

Details

  • Application
    Concrete Chipping
  • Blade Material
    Steel
  • Chisel Type
    Chisel
  • Manufacturer Catalog Number
    48-62-4010
  • Manufacturer Upc Number
    045242153800
  • Material
    High Speed Steel
  • Shank Shape
    Hex
  • Tip Style
    Chisel
  • UPC_NO
    045242153800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)