Motion
48-62-4020

MILWAUKEE TOOL
48-62-4020

17-1/2 in. Asphalt Cutter
MI ITEM #03008358
MFR #48-62-4020
Price$119.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-62-4020

17-1/2 in. Asphalt Cutter
MI ITEM #03008358
MFR #48-62-4020

Mfr description
48-62-4020 ASPHALT CUTTER
  • Asphalt cutter
  • 1-1/8 in. collared hex shank with notch
  • 5 in. width x 17-1/2 in. overall length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.56/each

Specifications

Dimensions

  • Overall Length
    17.5 in
  • Shank Diameter
    1-1/8 in
  • Weight
    7.88 lbs

Details

  • Chisel Type
    Asphalt Cutter
  • Manufacturer Upc Number
    045242153855
  • Material
    High Carbon Steel
  • UPC_NO
    045242153855

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)