Motion
23504
Envision® Paper Towel Sheet - 9.250 in Width, 10.250 in Towel Length, Brown Color
Mi Item #03008592
MFR #23504
Price$3.35/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Envision® Paper Towel Sheet - 9.250 in Width, 10.250 in Towel Length, Brown Color
Mi Item #03008592
MFR #23504

Mfr description
235-04 SINGLEFOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.35/pk

Specifications

Dimensions

  • Case Height
    254 mm
  • Case Length
    568.45 mm
  • Case Weight
    9.32 kg
  • Case Width
    371.60 mm
  • Sheet Length
    9.9000 in | 251.46 mm
  • Towel Length
    10.250 in
  • Towel Width
    9.250 in
  • Weight
    19.31 lbs, 8.76 kg

Details

  • Color
    Brown
  • Compatible Model Part Number
    56701
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Industry Standards Met
    CCD-086
  • Manufacturer Product Page
  • Manufacturer Upc Number
    073310235042
  • Meets Industry Standards By
    EPA, EcoLogo
  • Number of Rolls
    16
  • Packages per Case
    16
  • Paper Towel Fold Style
    Single-Fold
  • Perforation
    No
  • Plain Or Pattern
    Plain
  • Product Pop Up Warning
    No
  • Recycled Material Composition
    100 %
  • Roll Or Sheets
    Sheets
  • Sheets per Roll
    250
  • To Use With
    GP#56701, GP#56720
  • Total Number Of Towels
    250
  • Total Sheets Included
    4000
  • Type
    Single Fold
  • UPC_NO
    073310235042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)