Motion
AD48-2
AUTO-DRAIN, METAL BOWL
Mi Item #03008595
MFR #AD48-2
Price$23.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AUTO-DRAIN, METAL BOWL
Mi Item #03008595
MFR #AD48-2

Mfr description
AD48-2 METAL BOWL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.00/each

Specifications

Dimensions

  • Weight
    271.9 g

Details

  • Bowl Material
    Metal
  • Fluid Comp
    Air
  • Minimum Operating Pressure
    +0.1 MPa
  • Series
    AF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)