Motion
09421W
LSB-1500B-10 FT. LIFT
MI ITEM #03008638
MFR #09421W
Your Price$837.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LSB-1500B-10 FT. LIFT
MI ITEM #03008638
MFR #09421W

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$837.72/each(List $878.38)

Overview

Mfr description
09421W,LSB-1500B-10 CHAIN HOIST LEVER 3/
  • Features through-hardened load chain, stamped steel ratchet lever hoists are lightweight, durable and are ideal for construction and commercial applications
  • Double reduction gearing and short, cushioned-grip handle provide easy operation with minimal handle effort
  • 360° rotating handle provides versatile rigging options when used in confined spaces
  • State-of-the-art free wheeling mechanism allows quick and easy one-handed take-up and positioning of slack chain
  • Enclosed screw-and-disc type load brake stays clean and dry for positive load positioning. Latches on hooks provide positive load engagement
  • All LSB-B hoists are metric rated

Specifications

  • Lever Hoist Type
    Chain
  • Weight Capacity
    3/4 ton
  • Standard Lift
    10 ft
  • Headroom
    11-7/16 in
  • Body Material
    Steel
  • Handle Length
    9-1/4 in
  • Pull To Lift Full Load
    46 lb
  • Series
    LSB-B
  • Hoist Duty Rating
    H4
  • Hook Opening Size
    1-3/16 in
  • Reeving
    1
  • Chain Material
    Steel
  • Housing Dimensions
    11-5/8 x 11-7/16 x 5-9/16 in
  • UPC_NO
    698303321269

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text