Motion
EPC521
Screw-In Flow Control Cartridge Valve - Hydraulic Actuation, 5 gpm Max Flow
MI ITEM #03008680
MFR #EPC521
Your Price$312.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Flow Control Cartridge Valve - Hydraulic Actuation, 5 gpm Max Flow
MI ITEM #03008680
MFR #EPC521

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$312.35/each(List $468.52)

Overview

Mfr description
EPC521 VALVE (OLD EPC52-C2)

Specifications

  • Actuation
    Hydraulic
  • Maximum Flow Rate
    5 gpm
  • Maximum Operating Pressure
    3000 psi
  • Pressure Compensation
    Pressure Compensated
  • Port Size
    1/4 NPTF
  • Connection Gender
    Female
  • Body Material
    Steel
  • Seal Material
    Viton®
  • Overall Height
    3-31/32 in
  • Overall Length
    61.2 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text