Motion
E6-HRTE-23.75
Conveyor Replacement Idler Roller - CEMA E, 6.0000 in Roller Diameter, 72.0000 in Belt Width, Zinc Material
Mi Item #03008977
MFR #E6-HRTE-23.75
Price$437.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA E, 6.0000 in Roller Diameter, 72.0000 in Belt Width, Zinc Material
Mi Item #03008977
MFR #E6-HRTE-23.75

Mfr description
E6-HRTE-23.75 HRRETROROLL 23.125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$437.24/each

Specifications

Dimensions

  • Belt Width
    72.0000 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    25.7500 in
  • Weight
    53.00 lbs, 24.04 kg

Details

  • CEMA Rating
    CEMA E
  • Material
    Zinc
  • Replacement Roller Type
    Troughing - End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)