1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINCOLN LUBRICATION
85389-8
85389-8
MI ITEM #
03009051
MFR #
85389-8
List Price
$395.70
/each
Qty
Add to Cart
Previous Page
Home
LINCOLN LUBRICATION 85389-8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINCOLN LUBRICATION
85389-8
85389-8
MI ITEM #
03009051
MFR #
85389-8
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$395.70
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
85389-8 FL COMBINATION 1/2
Specifications
Min Operating Temperature
0 °F
Max Operating Temperature
+175 °F
Overall Length
7.07 in
Overall Width
6.84 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought