Motion
CDA2L50-2000-A44C-X1034

SMC CORP OF AMERICA
CDA2L50-2000-A44C-X1034

CDA2L50-2000-A44C-X1034
MI ITEM #03009164
MFR #CDA2L50-2000-A44C-X1034
Price$633.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2L50-2000-A44C-X1034

CDA2L50-2000-A44C-X1034
MI ITEM #03009164
MFR #CDA2L50-2000-A44C-X1034

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$633.50/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Bracket 1
    Foot
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Magnet
    With Magnet
  • Mounting Type
    Foot
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CA2
  • Type
    Tie-Rod

Overview

Mfr description
CDA2L50-2000-A44C-X1034 CYL, TIE ROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought