1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLUMBUS MCKINNON CORP
595530
Latch Kit - 3/4 in, Eye Sling Hook
Mi Item #
03009218
MFR #
595530
Price
$68.75
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Chain Hardware
COLUMBUS MCKINNON CORP 595530
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLUMBUS MCKINNON CORP
595530
Latch Kit - 3/4 in, Eye Sling Hook
Mi Item #
03009218
MFR #
595530
Mfr description
595530 LATCH KIT FOR 458730,658342
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$68
.75
/each
Add to Cart
Specifications
Dimensions
Compatible Hook Size
3/4 in
Weight
0.44 lbs
Details
Additional Details
Can be ordered in bulk
Compatible Hook Type
Eye Sling Hook
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items