Motion
VQZ212-3M-N7T

SMC CORP OF AMERICA
VQZ212-3M-N7T

VALVE, BODY PORTED (AC) *LQA
MI ITEM #03009225
MFR #VQZ212-3M-N7T
List Price$48.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ212-3M-N7T

VALVE, BODY PORTED (AC) *LQA
MI ITEM #03009225
MFR #VQZ212-3M-N7T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.95/each for your price

Overview

Mfr description
VQZ212-3M-N7T VALVE, BODY PORTED (AC)

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    110-115 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    M Plug
  • Flow Coefficient Cv Flow Factor Kv
    0.3 (P to A/B) Cv, 0.33 (A to R) Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Seal Material
    Metal
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    2-Way
  • Normal State
    Normally Closed
  • Port Sizes
    1/4 NPTF
  • Standards Met
    IEC 60529, JIS B 8375-1981
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Overall Height
    47.1 mm
  • Overall Length
    71.4 mm
  • Overall Width
    15 mm
  • Response Time
    22 ms
  • Solenoid Allowable Voltage Fluct
    -15 to +5 %
  • Solenoid Power Consumption
    0.35 W
  • Sonic Conductance (C)
    1.3 dm³/(s.bar)
  • Valve Function
    Spool
  • Series
    VQZ100-300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought