Motion
8915307604

AVENTICS
8915307604

Lock Nut - M38x1.5 Thread Rod Size, For use with RPC Series Air Cylinder, 40 mm Bore, Steel Material
Mi Item #03009374
MFR #8915307604
Price$15.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
8915307604

Lock Nut - M38x1.5 Thread Rod Size, For use with RPC Series Air Cylinder, 40 mm Bore, Steel Material
Mi Item #03009374
MFR #8915307604

Mfr description
8915307604 NUT 40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.41/each

Specifications

Dimensions

  • Cylinder Size
    40 mm
  • Rod - Thread Size
    M38x1.5 Thread

Details

  • Hardware Type
    Lock Nut
  • Manufacturer Product Page
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)