Motion
MCLX-16-14-F
Clamp-on Rigid Coupling - MCLX Series, Steel, Bore - Side 1: 16 mm, Bore - Side 2: 14 mm
MI ITEM #03009414
MFR #MCLX-16-14-F
Your Price$191.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - MCLX Series, Steel, Bore - Side 1: 16 mm, Bore - Side 2: 14 mm
MI ITEM #03009414
MFR #MCLX-16-14-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$191.31/each(List $275.49)

Overview

Mfr description
MCLX-16-14-F RIGID CPLG

Specifications

  • Coupling Type
    One-Piece Clamp
  • Clearance Diameter Max
    1.5510 in
  • Bore - Side 1
    16 mm
  • Bore - Side 2
    14 mm
  • Coupling Material
    Steel
  • Outside Diameter
    34 mm
  • Overall Length
    0.6250 in
  • Torque Capacity
    148 ft-lbs
  • Bore Size
    0.5510 in
  • Screw Material
    Alloy Steel with Nypatch
  • Coupling Length
    50 mm
  • Series
    MCLX
  • Bore Tolerance
    +.050 mm / +.012 mm
  • Temperature Rating
    -40 to 350 °F
  • Weight
    0.650 lb
  • Bore Diameter
    14 mm
  • UPC_NO
    63452910620
  • Material
    1215 Carbon Steel
  • Maximum Speed
    4000 rpm
  • Screw Size
    M5
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought