Motion
NCDRB1BW20-90S-R73

SMC CORP OF AMERICA
NCDRB1BW20-90S-R73

Rotary Actuator - Double Shaft, Basic Mount, 90 ° Angle of Rotation, 20 Body Size
Mi Item #03009468
MFR #NCDRB1BW20-90S-R73
Price$224.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDRB1BW20-90S-R73

Rotary Actuator - Double Shaft, Basic Mount, 90 ° Angle of Rotation, 20 Body Size
Mi Item #03009468
MFR #NCDRB1BW20-90S-R73

Mfr description
NCDRB1BW20-90S-R73 CYLINDER
  • Light weight and compact size
  • High reliability and long life
  • Mountable with auto switch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.83/each

Specifications

Dimensions

  • Body Size
    20

Details

  • Angle of Rotation
    90 °
  • Mount Type
    Basic
  • Operating Pressure Range
    20 to 100 psi
  • Proof Pressure
    135 psi
  • Shaft Type
    Double Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)