Motion
TP920-8MGT-85

GATES RUBBER CO
TP920-8MGT-85

PowerGrip™GT™2TwinPower™ Synchronous & Timing Belt - GT, 8 mm Pitch, 920 mm Pitch Length, 85 mm Width, 115 Teeth, Polychloroprene (Neoprene) Material
MI ITEM #03009535
MFR #TP920-8MGT-85
List Price$1,185.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
TP920-8MGT-85

PowerGrip™GT™2TwinPower™ Synchronous & Timing Belt - GT, 8 mm Pitch, 920 mm Pitch Length, 85 mm Width, 115 Teeth, Polychloroprene (Neoprene) Material
MI ITEM #03009535
MFR #TP920-8MGT-85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,185.41/each for your price

Overview

Mfr description
TP920-8MGT-85 9232-1004
  • Fiberglass tensile cord provides high strength and high stretch resistance with double loading capacity over equivalent Twin Power™ PowerGrip™ HTD™
  • Neoprene body resists moisture and contaminants
  • Belt capacity is equal to standard single-sided PowerGrip® timing belts and transmits up to 100% of its maximum rated load from either side of the belt
  • Substantially quieter operation enables wide application usage
  • Virtually maintenance-free with no lubrication requirements and minimal retensioning needs.

Specifications

  • Belt Type
    GT
  • Pitch
    8 mm
  • Overall Length
    920 mm
  • Overall Width
  • Material
    Polychloroprene (Neoprene)
  • Number Of Teeth
  • Number Of Toothed Sides
    2
  • Width
    3.346 in / 85 mm
  • Color
    Black
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    920 mm
  • Operating Temperature Range
    -22 to +212 °F
  • Max Operating Temperature
    212 °F
  • Manufacturer Catalog Number
    92321004
  • Manufacturer Upc Number
    072053612127
  • UPC_NO
    072053612127
  • Belt Width
    85 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Notched
  • Belt Height
    0.31 in / 8 mm
  • Belt Section
    8M
  • Cord Material
    Fiberglass
  • End Type
    Endless
  • Fabric Type
    Nylon Teeth
  • Maximum Temperature
    +212°F / +100 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Sided
    Double Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Standard Width
    YES
  • Static Conductive
    No
  • Tooth Form
    HTD Design
  • Additional Details
    PowerGrip™ GT™2 Twin Power™ Belts feature dual-sided teeth to provide equal load carrying capacity on either belt surface, enabling synchronization from both driving surfaces. These synchronous belts ensure high loading capacity on contra-rotating drives and ensure smooth running and high flexibility. Gates Twin Power PowerGrip GT2 belts are designed to perform at high speeds and characterized by low-running noise, with a larger tooth profile for increased performance capacity.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text