Motion
1035GC SLEEVE ASSY

FALK
1035GC SLEEVE ASSY

Lifelign Continuous Coupling Sleeve - GC, 1035, 8.5000 in OD, Steel
MI ITEM #03009539
MFR #1035GC SLEEVE ASSY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1035GC SLEEVE ASSY

Lifelign Continuous Coupling Sleeve - GC, 1035, 8.5000 in OD, Steel
MI ITEM #03009539
MFR #1035GC SLEEVE ASSY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1035GC SLEEVE ASSY

Specifications

  • Coupling Size Code
    1035
  • Sleeve Type
    Continuous
  • Sleeve Outside Diameter
  • Sleeve Material
    Steel
  • Series
    GC
  • Torque Capacity
    163800 in
  • Max Rpm
    2600 rpm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934137778
  • Manufacturer Catalog Number
    0785197
  • Weight
    17.10 lbs
  • Product Type
    Gear Coupling Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought