Motion
61301
Argo LED Long Range Headlamp
MI ITEM #03009603
MFR #61301
List Price$85.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Argo LED Long Range Headlamp
MI ITEM #03009603
MFR #61301

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$85.54/each for your price

Overview

Mfr description
61301 ARGO LUXEON HEADLAMP
  • 150 lumens and 190 meter beam distance
  • 90 degree tilting head prevents neck fatigue
  • Push-button switch is easy to use when wearing gloves
  • IPX4 rated for water resistance
  • High/Med/Low modes
  • Switch to low mode for a 30 hour runtime
  • Runs on three AAA alkaline batteries (included)

Specifications

  • Maximum Light Output
    150 lm
  • Maximum Run Time
    30 hrs
  • Resistance Features
    IPX4
  • Body Color
    Yellow
  • Maximum Beam Intensity
    1300 cd
  • Design Features
    Swivel Head
  • Number Of Light Modes
    3
  • LED Bulb Color
    White
  • Number of LEDs
    1
  • Head Diameter/Width
    2-1/4 in
  • Body Diameter/Width
    2.9 in
  • Overall Height
    2.15 in
  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5 V
  • Head Strap Material
    Elastic
  • Headlamp Attachment Type
    Hard Hat Attachment, Horizontal Strap
  • Head Swivel Angle
    90 °
  • Body Material
    Thermoplastic
  • Complete Light Output
    150 lm (High), 100 lm (Med), 45 lm
  • Complete Beam Intensity
    9250 cd
  • Complete Run Time
    3 Hrs (High), 4.5 Hrs (Med), 30 hrs
  • UL Listing
    Class II, Division 2, Groups F,G, Class III, Temp Code: T5, Class 1, Division 2, Groups A,B,C,D
  • Standards Met
    CE
  • Includes
    (3) "AAA" Alkaline Batteries, Elastic Headstrap, Rubber Hard Hat Strap
  • Manufacturer Upc Number
    80926613010
  • UPC_NO
    080926613010
  • Warranty
    Limited Lifetime
  • Model
    Safety Rated Headlamp
  • Battery Size
    AAA
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Features & Benefits
    • 150 lumens and 190 meter beam distance • 90 degree tilting head prevents neck fatigue • Push-button switch is easy to use when wearing gloves • IPX4 rated for water resistance • High/Med/Low modes • Switch to low mode for a 30 hour runtime • Runs on three AAA alkaline batteries (included)
  • Number Of Batteries
    3
  • Rechargeable Flashlight
    Non-Rechargeable
  • Type
    Headlamp
  • Weight
    5.4 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text