Motion
CJ5D16SR-75
Cylinder, Air
Mi Item #03009644
MFR #CJ5D16SR-75
Price$42.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Air
Mi Item #03009644
MFR #CJ5D16SR-75

Mfr description
CJ5D16SR-75 CYLINDER
  • Stainless steel (SUS304) used for all exterior metal parts
  • Standard water resistant scraper prevents liquid leakage into the cylinder
  • 2 types of sealing material - choices of NBR/FKM (nitrile rubber/fluoro rubber)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.78/each

Specifications

Dimensions

  • Bore Diameter
    0.6300 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Double Clevis
  • Clean Series
    Washdown Duty
  • Country of Origin
    JP
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    SR
  • Lock Type
    No Lock
  • Magnet
    Without Magnet
  • Mounting Type
    Double Clevis
  • Options Included
    Double Acting, Nbr Seals, Single Rod, Stainless Steel
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CJ5
  • Special Applications
    Washdown | Corrosion Resistant
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)