Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- BearingsBall Bushing Bearing
- Country of OriginJP
- Cylinder StyleGuided
- Guide TypeBall Bushing Bearing
- Operating Pressure Range0.7 to 0.15 MPa, 101.5 psi
- Piping TypeStandard Piping
- Port Thread StandardRc 1/8
- Product TypeGuided Air Cylinders
- SeriesCXS
- TypeGuide Cylinder
Overview
Mfr description
CXSL25A-PS SEAL KIT