Motion
5727450220

AVENTICS
5727450220

Solenoid-Operated Air Control Valve - 5 Port, 2 Position, Single Solenoid
MI ITEM #03009687
MFR #5727450220
List Price$125.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5727450220

Solenoid-Operated Air Control Valve - 5 Port, 2 Position, Single Solenoid
MI ITEM #03009687
MFR #5727450220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$125.66/each for your price

Overview

Mfr description
5727450220 VALVE

Specifications

  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Manual Operation Type
    Locking
  • Operating Temperature Range
    -13 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Nitrile Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Flow Rate
    33.55 cfm
  • Port Size - Exhaust
    M14
  • Manufacturer Product Page
  • Standards Met
    EN 175301-803:2006
  • Actuation
    Piloted Solenoid
  • Body Material
    POM, Polyarylamide
  • Overall Length
    132 mm
  • Overall Width
    35 mm
  • Response Time
    16 (Switch On) ms, 36 (Switch Off) ms
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Power Consumption
    2.1 W
  • Valve Function
    Poppet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought