Motion
5310ZZTNC3
Double Row Angular Contact Bearing - 50 mm Bore, 110 mm OD, 1.7500 in Width, Double Shielded, Without Snap Ring, 25 ° Contact Angle, C3
MI ITEM #03009765
MFR #5310ZZTNC3
Your Price$285.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 50 mm Bore, 110 mm OD, 1.7500 in Width, Double Shielded, Without Snap Ring, 25 ° Contact Angle, C3
MI ITEM #03009765
MFR #5310ZZTNC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$285.16/each(List $413.47)

Overview

Mfr description
5310ZZTNC3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    25 °
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    8300 kgf
  • Radial Static Load Capacity
    6250 kgf
  • Cage Material
    Synthetic Resin
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Outer Ring Width
    44.4 mm
  • Max Rpm
    5600 rpm
  • Finish Coating
    Uncoated
  • Measurement Standard
    Metric
  • Precision Rating
    Not Rated
  • Fillet Radius
    2 mm
  • Series
    53
  • Weight
    3.88 lbs
  • Manufacturer Upc Number
    029176074134
  • UPC_NO
    029176074134
  • Prop 65 Statement
  • Description
    5310ZZTNC3
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text