Motion
RNAO25X37X16

INA (SCHAEFFLER)
RNAO25X37X16

Needle Roller Bearing - 25 mm Bore, 37 mm OD, 16 mm Width, Open
MI ITEM #03009840
MFR #RNAO25X37X16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNAO25X37X16

Needle Roller Bearing - 25 mm Bore, 37 mm OD, 16 mm Width, Open
MI ITEM #03009840
MFR #RNAO25X37X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RNAO 25X37X16

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    23500 N
  • Radial Static Load Capacity
    27500 N
  • Max Rpm
    17200 rpm
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNAO25X37X16 Needle Roller Bearing features a 25 mm bore diameter, 37 mm outside diameter, and 16 mm overall width with an open closure type, making it ideal for machinery use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text