Motion
PWKR52-2RS
Crowned Cam Follower - 52 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, 1-9/16 in Stud Length, Sealed
MI ITEM #03009870
MFR #PWKR52-2RS
Your Price$491.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 52 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, 1-9/16 in Stud Length, Sealed
MI ITEM #03009870
MFR #PWKR52-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$491.47/each(List $565.20)

Overview

Mfr description
PWKR52-2RS-XL STUD TYPE ROLLER BRG

Specifications

  • Bearing Element
    Cylindrical Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Closure Type
    Sealed
  • Outside Diameter
    2-1/16 in
  • Head Type
    Hex Head
  • Thread Length
    13/16 in
  • Thread Size
    M20 x 1,5
  • Radial Dynamic Load Capacity
    6500 lbf
  • Radial Static Load Capacity
    6200 lbf
  • Torque
    88.496 ft-lbs
  • Max Rpm
    3400 rpm
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Stud Side
  • UPC_NO
    4047643202343
  • Weight
    1.19 lbs
  • Overall Width
    2-9/16 in
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text