Motion
5624815
Cam-Alloy® Eye Grab Hook - 1/2 in, Grade 100, 0.66 in Opening, 15000 lbs Capacity
MI ITEM #03009894
MFR #5624815
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam-Alloy® Eye Grab Hook - 1/2 in, Grade 100, 0.66 in Opening, 15000 lbs Capacity
MI ITEM #03009894
MFR #5624815

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5624815 C-75 1/2" GRAB HOOK

Specifications

  • Hook Type
    Eye Grab Hook
  • Hook Size
    1/2 in
  • Weight Capacity
    15000 lbs
  • Material
    Steel
  • Opening Width
    0.66 in
  • Length
    3.4 in
  • Hook Grade
    Grade 100
  • Additional Details
    Locking Latch Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought