Motion
5664815
Cam-Alloy® Eye Foundry Hook - 1/2 in, Grade 100, 3-1/2 in Opening, 15000 lbs Capacity
MI ITEM #03009895
MFR #5664815
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam-Alloy® Eye Foundry Hook - 1/2 in, Grade 100, 3-1/2 in Opening, 15000 lbs Capacity
MI ITEM #03009895
MFR #5664815

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5664815 C-500 1/2" FOUNDRY HOOK

Specifications

  • Hook Type
    Eye Foundry Hook
  • Hook Size
    1/2 in
  • Weight Capacity
    15000 lbs
  • Material
    Steel
  • Opening Width
    3-1/2 in
  • Length
    6.87 in
  • Hook Grade
    Grade 100
  • Additional Details
    Locking Latch Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought