Motion
AS 110145

SKF
AS 110145

Bearing Washer - Cylindrical Roller Thrust, Needle Roller Thrust, 110 mm ID, 145 mm OD, 1 mm Width, Bearing Steel
Mi Item #03009924
MFR #AS 110145
Price$69.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AS 110145

Bearing Washer - Cylindrical Roller Thrust, Needle Roller Thrust, 110 mm ID, 145 mm OD, 1 mm Width, Bearing Steel
Mi Item #03009924
MFR #AS 110145

Mfr description
AS 110145 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.94/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Outside Diameter  
    145 mm
  • Overall Width
    1 mm
  • Weight
    0.14 lbs

Details

  • Compatible Bearing Part Number
    AXK 110145
  • Compatible Bearing Type
    Cylindrical Roller Thrust, Needle Roller Thrust
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570253993
  • Material
    Bearing Steel
  • Product Type
    Roller Thrust Bearing Washers
  • UPC_NO
    7316570253993
  • Washer Type
    Thin Universal Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)