Motion
H600232-50 CONCORD HOSE 2"

BOSTON IND (DANFOSS)
H600232-50 CONCORD HOSE 2"

Eaton H6002 Series Industrial Hose Air and Multipurpose;Bulldog Air
Mi Item #03010034
MFR #H600232-50 CONCORD HOSE 2"
Price$30.23/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H600232-50 CONCORD HOSE 2"

Eaton H6002 Series Industrial Hose Air and Multipurpose;Bulldog Air
Mi Item #03010034
MFR #H600232-50 CONCORD HOSE 2"

Mfr description
H600232-50 CONCORD HOSE 2"
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.23/ft

Specifications

Dimensions

  • Dash Size
    -32
  • Hose Weight
    63.50 lbs/ft
  • Length
    50.00 ft
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.63 in
  • Wall Thickness
    0.3125 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    1200 psi
  • Color
    Red
  • Compatible Fittings
    U, Z, Boss, Ground joint, Air hammer, Air king, quick disconnect
  • Construction
    2-ply braid
  • Hose Covering Material
    Chloroprene Rubber
  • Hose Reinforcement Material
    Polyester
  • Hose Type
    Air & Multipurpose
  • Inner Tube Material
    Nitrile
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H600232
  • Manufacturer Upc Number
    639789267733
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H6002 Series
  • Standards Met
    MSHA Approved
  • Tube Material
    Nitrile
  • Typical Applications
    Air multi purpose.
  • UPC_NO
    639789267733
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)