Motion
48-27-0621

MILWAUKEE TOOL
48-27-0621

Spade-Blade Drill Bit - 5/8 in Drill Bit Size, 6 in Overall Length
MI ITEM #03010100
MFR #48-27-0621
Price$10.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-27-0621

Spade-Blade Drill Bit - 5/8 in Drill Bit Size, 6 in Overall Length
MI ITEM #03010100
MFR #48-27-0621

Mfr description
48-27-0621 5/8 BORING BIT
  • Economical: drill point and cutting edges can be resharpened for long life
  • Clean holes: heat-treated carbon steel lets you bore clean holes quickly
  • Versatile: ideal for boring small holes in wood, plastic, plywood and Formica
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.11/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Drill Bit Size
    5/8 in
  • Drilling Depth
    6 in
  • Flute Length
    5 in
  • Overall Length
    6 in
  • Shank Size
    0.25 in
  • Weight
    0.11 lbs

Details

  • Additional Details
    Bore small, clean holes at any angle in a variety of materials with the economical Milwaukee® 5/8 in. x 6 in. flat boring bit. This premium quality flat boring bit is made of heat-treated high carbon steel, so the drill point and cutting edge can be resharpened for cost savings and long life. Bore clean, fast holes at any angle in wood, plastic, plywood and Formica. This bit offers a 6 in. drilling depth but can be used with a 12 in. extension (48-28-3350) for extended deep-hole drilling. 3/16 in. shank diameter.
  • Adjustable Blade Bit
    No
  • Center Point Type
    Spur Point
  • Curved Cutter
    No
  • Extension Capability
    Extension Compatible
  • Finish
    Uncoated
  • Finish Coating
    Uncoated
  • Includes
    (1) Flat Boring Bit 5/8 in. x 6 in.
  • Manufacturer Upc Number
    045242120857
  • Material
    High Carbon Steel
  • Number Of Spurs
    2
  • Quick Change
    Yes
  • Series
    48-27
  • Shank Type
    Quick-Change Hex
  • UPC_NO
    045242120857
  • Wire Fishing Hole
    Wire Hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)