Motion
48-27-0681

MILWAUKEE TOOL
48-27-0681

Spade-Blade Drill Bit - 7/16 in Drill Bit Size, 6 in Overall Length
MI ITEM #03010101
MFR #48-27-0681
List Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-27-0681

Spade-Blade Drill Bit - 7/16 in Drill Bit Size, 6 in Overall Length
MI ITEM #03010101
MFR #48-27-0681

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.08/each for your price

Overview

Mfr description
48-27-0681 11/16 FLAT BORING BIT
  • Economical: drill point and cutting edges can be resharpened for long life
  • Clean holes: heat-treated carbon steel lets you bore clean holes quickly
  • Versatile: ideal for boring small holes in wood, plastic, plywood and Formica
  • Any angle, two lengths: add a 12 in. extension for deep-hole drilling

Specifications

  • Chuck Size
    1/4 in
  • Drilling Depth
    6 in
  • Flute Length
    5 in
  • Drill Bit Size
    7/16 in
  • Overall Length
    6 in
  • Adjustable Blade Bit
    No
  • Material
    High Carbon Steel
  • Shank Type
    Quick-Change Hex
  • Shank Size
    0.25 in
  • Finish Coating
    Uncoated
  • Curved Cutter
    No
  • Number Of Spurs
    2
  • Additional Details
    Bore small, clean holes at any angle in a variety of materials with the economical Milwaukee® 11/16 in. x 6 in. flat boring bit. This premium quality flat boring bit is made of heat-treated high carbon steel, so the drill point and cutting edge can be resharpened for cost savings and long life. Bore clean, fast holes at any angle in wood, plastic, plywood and Formica. This bit offers a 6 in. drilling depth but can be used with a 12 in. extension (48-28-3350) for extended deep-hole drilling. 3/16 in. shank diameter.
  • Center Point Type
    Spur Point
  • Quick Change
    Yes
  • Wire Fishing Hole
    Wire Hole
  • Extension Capability
    Extension Compatible
  • Series
    48-27
  • Manufacturer Upc Number
    045242120901
  • UPC_NO
    045242120901
  • Includes
    (1) 11/16 in. x 6 in. Flat Boring Bit
  • Finish
    Uncoated
  • Weight
    0.11 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text