Motion
48-27-0871

MILWAUKEE TOOL
48-27-0871

Spade-Blade Drill Bit - 7/8 in Drill Bit Size, 6 in Overall Length
MI ITEM #03010102
MFR #48-27-0871
Price$8.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-27-0871

Spade-Blade Drill Bit - 7/8 in Drill Bit Size, 6 in Overall Length
MI ITEM #03010102
MFR #48-27-0871

Mfr description
48-27-0871 7/8 FLAT BORING BIT
  • 7/8 in. bit diameter
  • 1/4 in. shank diameter
  • 6-1/8 in. overall length
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.36/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Drill Bit Size
    7/8 in
  • Drilling Depth
    6 in
  • Flute Length
    5 in
  • Overall Length
    6 in
  • Shank Size
    0.25 in
  • Weight
    0.11 lbs

Details

  • Additional Details
    For fast, small hole drilling in wood, count on Milwaukee's premium quality 7/8 in. flat boring bit. Made of heat treated high carbon steel, the flat boring bit bores clean holes at any angle in wood, plastic, plywood and Formica. The drill point and cutting edges can be resharpened often for economical hole drilling. Bit offers a 6 in. drilling depth but can be used with 12 in. extension, 48-28-3350, for extended deep hole drilling. One per package.
  • Adjustable Blade Bit
    No
  • Center Point Type
    Spur Point
  • Curved Cutter
    No
  • Extension Capability
    Extension Compatible
  • Finish
    Uncoated
  • Finish Coating
    Uncoated
  • Includes
    One per package
  • Manufacturer Upc Number
    045242121052
  • Material
    High Carbon Steel
  • Number Of Spurs
    2
  • Quick Change
    Yes
  • Series
    48-27
  • Shank Type
    Quick-Change Hex
  • UPC_NO
    045242121052
  • Wire Fishing Hole
    Wire Hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)