Motion
1925XL
Snort-N-Boar® Leather Double Palm Glove with Fabric Back - Cotton Lined, Size XL or Size 10, ANSI Cut Level A2
Mi Item #03010137
MFR #1925XL
Price$8.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Snort-N-Boar® Leather Double Palm Glove with Fabric Back - Cotton Lined, Size XL or Size 10, ANSI Cut Level A2
Mi Item #03010137
MFR #1925XL

Mfr description
1925XL PIG GRAIN LEATHER PALM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.81/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Ansi Isea Cut Resistance Level
    A2
  • Ansi Isea Puncture Resistance Level
    4
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Construction Description
    Leather Palm, Wing Thumb, 2.5-Inch Rubberized Safety Cuff
  • Cuff Type
    Safety
  • Description
    MCR Safety Mustang Premium A Grade Grain Pigskin Leather Palm Work Gloves 2.5-Inch Rubberized Safety Cuff
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    1925XL
  • Material
    Pigskin Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Product Line
    Snort-N-Boar
  • Protection Type
    General Protection
  • Series
    1925
  • UPC_NO
    30451433325405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)