Motion
NKIA 5912

SKF
NKIA 5912

Needle Roller Bearing - 60 mm Bore, 85 mm OD, 34 mm Width
MI ITEM #03010171
MFR #NKIA 5912
List Price$721.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKIA 5912

Needle Roller Bearing - 60 mm Bore, 85 mm OD, 34 mm Width
MI ITEM #03010171
MFR #NKIA 5912

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$721.74/each for your price

Overview

Mfr description
NKIA 5912

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Bearing Material
    Bearing steel
  • Material
    Bearing steel
  • Max Rpm
    6700 rpm
  • Series
    NKIA
  • Internal Clearance
    CN
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Weight
    1.3 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKIA 5912 Needle Roller Bearing features a 60 mm bore diameter, 85 mm outside diameter, 34 mm overall width, and a weight of 1.3 lbs, designed for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought