Motion
BLK1256
Service Wrench - 1-3/4 in, Single End Wrench, 30 °, Offset, 8-9/16 in OAL, Black Finish
MI ITEM #03010518
MFR #BLK1256
List Price$55.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Service Wrench - 1-3/4 in, Single End Wrench, 30 °, Offset, 8-9/16 in OAL, Black Finish
MI ITEM #03010518
MFR #BLK1256

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$55.65/each for your price

Overview

Mfr description
BLK1256 WR;SERV;ANG;BK;1-3/4
  • Thin Pattern Short Handle
  • For Packing Nuts, Jam Nuts & Fittings
  • Also Called Pump WrenchBlack Industrial Finish
  • Made in U.S.A

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Single End
  • Wrench Size
    1-3/4 in
  • Measurement System
    Imperial
  • Head Angle
    Offset
  • Overall Length
    8-9/16 in
  • Finish Coating
    Black
  • Head Thickness
    5/16 in
  • Outer Head Width
    3-1/8 in
  • Angle of Offset
    30 °
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text