Motion
RH123
Center Hole Cylinder Ram - Single Acting - Spring Return, 12 ton Capacity, 3.0000 in Stroke, 7.250 in Retracted, 10.250 in Extended
Mi Item #03010539
MFR #RH123
Price$1,588.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Hole Cylinder Ram - Single Acting - Spring Return, 12 ton Capacity, 3.0000 in Stroke, 7.250 in Retracted, 10.250 in Extended
Mi Item #03010539
MFR #RH123

Mfr description
RH123 12TON 3" CENTER HOLE RAM
  • Center hole cylinder ideal for pulling and tensioning cables, anchor bolts with interchangeable piston head inserts
  • Interchangeable piston head inserts (provide versatility of application)
  • 12, 20, 30, 50, 60 Ton Single-Acting Models Feature Threaded Collar; Model RH203 and RHA306 do not feature the collar thread
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,588.38/each

Specifications

Dimensions

  • Base to Port
    1.000 in
  • Bore Size
    1.875 in
  • Center Hole Diameter
    0.813 in
  • Collar Thread Length
    0.813 in
  • Extended Height
    10.250 in
  • Lowered Height
    7.2500 in;184.20 mm
  • Maximum Height
    10.2500 in
  • Outside Diameter
    2.750 in
  • Piston Rod Diameter  
    1.375 in
  • Plunger Diameter
    1.3800 in;35.10 mm
  • Retracted Height
    7.250 in
  • Stroke  
    3.0000 in
  • Weight
    8.90 lbs

Details

  • Actuation
    Single Acting - Spring Return
  • Collar Thread
    2-3/4 – 16
  • Cylinder Capacity
    12 ton
  • Effective Area
    2.760 in²
  • Load Capacity
    12 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    8.290 in³
  • Piston Stroke
    3.0000 in;76.20 mm
  • Series / Type
    RH
  • Tons at 10000 psi
    13.80 ton
  • Type
    Single Acting - Spring Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)