Motion
GH120-8R500
Aeroquip (Eaton) GH120 Series Hose - 1/2 in ID, 0.84 in OD, 4500 psi Working Pressure, 18000 psi Burst Pressure, Synthetic Rubber Cover, Low Temperature Nitrile Tube
MI ITEM #03010694
MFR #GH120-8R500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) GH120 Series Hose - 1/2 in ID, 0.84 in OD, 4500 psi Working Pressure, 18000 psi Burst Pressure, Synthetic Rubber Cover, Low Temperature Nitrile Tube
MI ITEM #03010694
MFR #GH120-8R500

Mfr description
GH120-8R500 HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    3.5 in
  • Dash Size
    -8
  • Height
    0.50 in
  • Hose Dash Size
    -8
  • Hose Length
    500.00 ft
  • Hose Weight
    195.00 lb
  • Inside Diameter
    0.5 in
  • Length
    500.00 ft
  • Nominal Hose Inner Diameter  
    0.5 in
  • Nominal Hose Outer Diameter  
    0.84 in
  • Outside Diameter
    0.84 in
  • Overall Length
    500.00 ft
  • Overall Weight
    195.00 lb
  • Wall Thickness
    0.185 in
  • Weight
    195.00 lb
  • Width
    0.50 in

Details

  • Abrasion Resistance
    Standard
  • Application
    Low temperature flexing and hydraulic system service with petroleum and water-based fluids, for general industrial service.
  • Applications
    Low temperature flexing and hydraulic system service with petroleum and water-based fluids, for general industrial service.
  • Burst Pressure
    18000 psi
  • Color
    Black
  • Compatible Fittings
    TTC, 1SA
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Description
    Aeroquip GH120 Series Rubber Hydraulic Braided hose
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Low Temperature Nitrile
  • Lay Line Style
    Embossed
  • Manufacturer Catalog Number
    GH120-8R500
  • Manufacturer Upc Number
    678146214157
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    212 °F
  • Max Pressure
    4500 psi
  • Maximum Operating Pressure
    4500 psi
  • Maximum Temperature
    212 °F
  • Maximum Working Pressure
    4500 psi
  • Min Operating Temperature
    -70 °F
  • Minimum Temperature
    -70 °F
  • NMFC Number
    70
  • Operating Temperature Range
    212 to -70 °F
  • Pressure Rating
    4500 psi
  • Standards Met
    EN857 2SC|MSHA Approved|EN45545
  • Tube Material
    Low Temperature Nitrile
  • Tube Materials
    Low Temperature Nitrile
  • Typical Applications
    Low temperature flexing and hydraulic system service with petroleum and water-base fluids. For use in frigid environments on construction equipment and other mobile applications.
  • UPC_NO
    678146214157
  • Working Pressure
    4500 psi
  • Working Temperature Max
    212 °F
  • Working Temperature Min
    -70 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)