Motion
GH781-8R500
Aeroquip (Eaton) GH781 Series Hose - 1/2 in ID, 0.85 in OD, 5000 psi Working Pressure, 20000 psi Burst Pressure, Nitrile Rubber Cover, Nitrile Tube
Mi Item #03010698
MFR #GH781-8R500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) GH781 Series Hose - 1/2 in ID, 0.85 in OD, 5000 psi Working Pressure, 20000 psi Burst Pressure, Nitrile Rubber Cover, Nitrile Tube
Mi Item #03010698
MFR #GH781-8R500

Mfr description
GH781-8R500 HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    3.54 in
  • Dash Size
    -8
  • Height
    0.50 in
  • Hose Dash Size
    -8
  • Hose Length
    500.00 ft
  • Hose Weight
    195.00 lb
  • Inside Diameter
    0.5 in
  • Length
    500.00 ft
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.85 in
  • Outside Diameter
    0.85 in
  • Overall Length
    500.00 ft
  • Overall Weight
    195.00 lb
  • Wall Thickness
    0.32 in
  • Weight
    195.00 lb
  • Width
    0.50 in

Details

  • Abrasion Resistance
    Premium
  • Application
    High pressure hydraulic systems with petroleum and water-glycol based fluids, for lubricating oils and water.
  • Applications
    High pressure hydraulic systems with petroleum and water-glycol based fluids, for lubricating oils and water.
  • Burst Pressure
    20000 psi
  • Color
    Black
  • Compatible Fittings
    TTC
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Cover Color
    Black
  • Cover Material
    PVC/nitrile blend
  • Description
    Aeroquip GH781 Series Rubber Hydraulic Braided Hose
  • Hose Covering Material
    Nitrile Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Nitrile
  • Lay Line Style
    Transfer Tape
  • Manufacturer Catalog Number
    GH781-8R500
  • Manufacturer Upc Number
    678146067685
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    258.8 °F
  • Max Pressure
    5000 psi
  • Maximum Operating Pressure
    5000 psi
  • Maximum Temperature
    258.8 °F
  • Maximum Working Pressure
    5000 psi
  • Min Operating Temperature
    -50.8 °F
  • Minimum Temperature
    -50.8 °F
  • NMFC Number
    70
  • Operating Temperature Range
    258.8 to -50.8 °F
  • Pressure Rating
    5000 psi
  • Standards Met
    SAE 100R16 Type S|EN857 2SC|BV|DNV|BWB|MED|MSHA Approved|USCG|EN45545|ABS Certified|LR
  • Tube Material
    Nitrile
  • Tube Materials
    Nitrile
  • Typical Applications
    Hydraulic system service with petroleum and water-based fluids and general industrial service
  • UPC_NO
    678146067685
  • Working Pressure
    5000 psi
  • Working Temperature Max
    258.8 °F
  • Working Temperature Min
    -50.8 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)