Motion
FJ3053-0808S
E-Z Clip System A/C Refrigeration Products Female O-ring Short Pilot with R134a High Side Port - Steel Material
MI ITEM #03010708
MFR #FJ3053-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E-Z Clip System A/C Refrigeration Products Female O-ring Short Pilot with R134a High Side Port - Steel Material
MI ITEM #03010708
MFR #FJ3053-0808S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ3053-0808S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • Material
    Steel
  • Length
    4.090 in
  • Overall Length
    4.090 in
  • End 1 Size
    1/2 in
  • End 1 Thread
    3/4-16
  • Height
    0.880 in
  • Weight
    3.10 oz
  • Width
    0.880 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text