Motion
1GA12FR12
Aeroquip 1G Series Crimp Hose Fittings Female ORS Swivel
MI ITEM #03010714
MFR #1GA12FR12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1G Series Crimp Hose Fittings Female ORS Swivel
MI ITEM #03010714
MFR #1GA12FR12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1GA12FR12 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End Gender
    Female
  • Thread Size
    1 3/16-12
  • Maximum Operating Pressure
    6000 psi
  • Compatible Hose Series
    2583, 2661, FC318, FC466, FC498, FC598, FC619, FC699
  • Connection 1 Short Name
    ORS
  • Hose Cut-Off Factor
    1.72 in
  • Length
    3.47 in
  • Overall Length
    3.47 in
  • Manufacturer Catalog Number
    1GA12FR12
  • Manufacturer Upc Number
    678146132833
  • UPC_NO
    678146132833
  • End 1 Size
    1 3/16 in
  • End 1 Thread
    1 3/16-12
  • Hex Size
    1.38 in
  • End 1 Style
    ORS
  • Inside Diameter
    0.61 in
  • Type
    Hose Fitting
  • Height
    1.38 in
  • Angle
    180 °
  • Outer Diameter
    1.005 in
  • Weight
    0.54 lb
  • Working Pressure
    6000 psi
  • Product Types
    Fitting Assembly
  • Compatible Tube Outer Diameter
    0.75 in
  • Hose Dash Size
    -12
  • Width
    1.38 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text