Specifications
Dimensions
- Angle180 °
- End 1 Size1 5/8 in
- Height2.00 in
- Hex Size2 in
- Hose Cut-Off Factor1.88 in
- Hose Dash Size-20
- Hose Inside Diameter1.2500 in
- Inside Diameter1.05 in
- Length3.61 in
- Overall Length3.61 in
- Thread Size1 5/8-12
- Weight1.08 lb
- Width2.00 in
Details
- Adapter TypeHose Fittings
- Body MaterialCarbon steel
- ColorDura-Kote
- Compatible Hose Series2583, 2661, FC318, FC466, FC498, FC598, FC619, FC699
- Connection 1 Short NameSAE 37
- End 1 StyleSAE 37
- End 1 Thread1 5/8-12
- End GenderFemale
- FinishDura-Kote
- Manufacturer Catalog Number1GA20FJ20
- Manufacturer Upc Number678146132871
- MaterialCarbon steel
- Product TypesFitting Assembly
- TypeHose Fitting
- UPC_NO678146132871
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)